Discontinued - 30A Power Interrupting Plug, Non Metallic
20415N
Pass and Seymour
Bazaarvoice SAP Hybris Integration Version 2.8.1
30A Power Interrupting Non-Metallic Plug, 3-Pole, 4-Wire, 30A 600VAC, 20A 250VDC
- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Specifications
General Info
Product Line | Pass & Seymour | ||
Color | Gray | ||
Country Of Origin | Mexico | ||
Application Sector | Industrial | ||
Standard | UL 498 |
Dimensions
Product Width US | 2.56 in | ||
Product Length US | 4.18 in |
Technical Information
Phase | Three | ||
Number of Wires | 4 | ||
Amperage | 30 A | ||
Number of Poles | 3-Way | ||
Wire Size | 18 - 0 AWG | ||
Voltage | 600.0 V |
Resources
Cutsheet
Brochure
Reviews
Bazaarvoice SAP Hybris Integration Version 2.8.1
Questions & Answers
Hello Tech Svc, question, will a P&S Plug 20415N work with a Hubbell 21414B?
Yes the 20415N will work with a Hubbell 21414B
Date published: 2018-08-02
Bazaarvoice SAP Hybris Integration Version 2.8.1