2087WCCD4 - Radiant 20A Dead Front Gfci WH

Legrand-Pass & Seymour

  • $32.75 (Each)
  • $32.75 (Each)

  • $131.00 (Per 4)
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
2087WCCD4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087WCCD4
Description
Radiant 20A Dead Front Gfci WH
This Dead Front Receptacle Is A Ground Fault Circuit Interrupter Designed For Use When Access to Power Isn'T Also Needed. Ideal For Use In Spaces Where Ground Fault Protection Is Required Around Large or Hard-to-Move Equipment, Such As Residential Spa or Hydromassage Tubs and Commercial Kitchen Appliances. The Device Features A Convenient Indicator Light and Accessible Test/Reset Buttons That Make Trips Easier to Recognize and Fix Than With Gfci Breaker Alternatives. Conducts An Automatic Self-Test Every
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007135817 / 0785007135817 / 00785007135817
Weight per unit
0.2975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.75 (Each)
Carton
$131.00 (Per 4)
Resources
Images
 
 
2087WCCD4 - Small Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Video
Brochures
 
 
2087WCCD4 - Brochure
Other Links
 
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
This dead front receptacle is a ground fault circuit interrupter designed for use when access to power isn't also needed. Ideal for use in spaces where ground fault protection is required around large or hard-to-move equipment, such as residential spa or hydromassage tubs and commercial kitchen appliances. The device features a convenient indicator light and accessible test/reset buttons that make trips easier to recognize and fix than with GFCI breaker alternatives. Conducts an automatic self-test every
Special Features
Spec Grade, Dead Front
Description
RADIANT 20A DEAD FRONT GFCI WH
Product Type
Radiant 20A Dead Front Gfci WH
extra long description
P&S 2087WCCD4 RADIANT 20A DEAD FRON
Additional Information
indoor/outdoor
Indoor
Mounting Type
Box
Outlet Type
Self-Test, GFCI, Dead Front
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
2087WCCD4
GTIN
00785007135817
UPC
785007135817
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2975
Carton
4
Uses, Certifications, and Standards
nema rating
20A
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat