690W - Single Pole, Double Switch, 15A, 120/277V, White

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690W
Description
Single Pole, Double Switch, 15A, 120/277V, White
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690125 / 00785007690125
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
690W - Small Image
 
690W - Large Image
Brochures
 
 
690W - Brochure
Other Links
 
 
690W - Other
 
690W - Other
 
690W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
120/277
Poles
2
Number of Wires
3
Material
Thermoplastic
Wire Size
4
connection
Non Ground
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combo 2SWITCHES 1POLE 15A120/277V W
Description
SINGLE POLE, DOUBLE SWITCH, 15A, 120/277V, WHITE
extra long description
P&S 690W COMBO 2SWITCHES 1POLE 15A1
Long Description
Single Pole, Double Switch, 15 amps, 120/277 volts, White.
Special Features
Two devices fits in one space, side wire
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
690W
GTIN
00785007690125
UPC
785007690125
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat