26342GRY - Deco Duplex Recp 20A 125V S-Wire Gy

Legrand-Pass & Seymour

  • $9.36 (Each)
  • $9.36 (Each)

  • $936.00 (Per 100)
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
26342GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342-GRY
Description
Deco Duplex Recp 20A 125V S-Wire Gy
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785203 / 0785007785203 / 00785007785203
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.36 (Each)
Standard Packaging
$936.00 (Per 100)
Resources
Images
 
 
26342GRY - Small Image
 
26342GRY - Large Image
Brochures
 
 
26342GRY - Brochure
Other Links
 
 
26342GRY - Other
 
26342GRY - Other
 
26342GRY - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Material
Nylon
connection
Side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Height
3.813
Width
.833
Descriptions
Product Type
Deco Dup Recep 20A 125V S-Wire Gry
extra long description
P&S 26342GRY DECO DUP RECEP 20A 125
Description
DECO DUPLEX RECP 20A 125V S-WIRE GY
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded w
Additional Information
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Manufacturers Part Number
26342-GRY
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007785203
UPC
785007785203
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1948
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Temperature Rating
-40° - 60° C
Mounting
WALL
Application
Commercial
standard
FEDSPEC, CULUS, UL498, cUL CSA, FEDSPEC
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26342GRY.
Jump To:

Cross Referenced

These items are similar to 26342GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9352GRY Bryant Electric 00781786742116
6362GY Eaton Wiring Devices 00032664513473
HBL2162GY Hubbell Wiring Device-Kellems 00783585060460
16362-GY Leviton 00078477819470
26342GRY Legrand Pass & Seymour 00785007785203
26352GRY Legrand Pass & Seymour 00785007785371
B53429 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat