2095TRW - 20A 125V WH TR GFI Rec

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095TRW
Description
20A 125V WH TR GFI Rec
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Infor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423884 / 00785007423884
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2095TRW - Large Image
 
2095TRW - Small Image
Brochures
 
 
2095TRW - Brochure
Other Links
 
 
2095TRW - Other
 
2095TRW - Other
 
2095TRW - Other
 
2095TRW - Other
 
2095TRW - Other
 
2095TRW - Other
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
20A 125V WH TR GFI REC
Product Type
Disc Sub 2097TRW
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? Protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p><p>For detailed Tamper-Resistant receptacle infor
extra long description
P&S 2095TRW DISC SUB 2097TRW
Manufacturer Information
Manufacturers Part Number
2095TRW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007423884
UPC
785007423884
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095TRW.
Jump To:

Similar Items

Similar items are close alternatives to 2095TRW, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097TRW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.30) ·
2097TRW - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat