1594TC2M - 15A Port Gfci 2' Tri Conn Man Reset

Legrand-Pass & Seymour

  • $55.86 (Each)
  • $55.86 (Each)

  • $335.16 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1594TC2M
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1594TC2M
Description
15A Port Gfci 2' Tri Conn Man Reset
Portable Ground Fault Circuit Interrupter, 15AMP 125VOLT, 2' Tri-Cord Connector, Manual Reset
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007263893 / 00785007263893
Weight per unit
1.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.86 (Each)
Standard Packaging
$335.16 (Per 6)
Resources
Images
 
 
1594TC2M - Small Image
 
1594TC2M - Large Image
 
1594TC2M - Video
Attachments
 
 
1594TC2M - Specification Sheet
Other Links
 
 
1594TC2M - Other
 
1594TC2M - Other
Brochures
 
 
1594TC2M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
125
Poles
2
connection
60Hz
Material
Thermoplastic
Dimensions and Weight
Length
10.3"
Height
2.9"
Width
3.5"
Descriptions
Product Type
15A Port Gfci 2' Tri Conn Man Reset
Description
15A PORT GFCI 2' TRI CONN MAN RESET
extra long description
P&S 1594TC2M 15A PORT GFCI 2' TRI C
Long Description
Portable Ground Fault Circuit Interrupter, 15amp 125volt, 2' Tri-Cord Connector, Manual Reset
Special Features
Durable, open neutral protection,
Additional Information
Trip Type
.025sec
trip range
5+1mA
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1594TC2M
GTIN
00785007263893
UPC
785007263893
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Type
Portable GFCI Plug
Availability
Status
Inactive
Packaging
Weight per each
1.445
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-35C(-30F) to +66C(150F)
Frequency Rating
60 Hz
Enclosure
Bare
Application
Commercial
standard
UL 943/498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat