Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-Gang 15A 125V Triplex Popout Kit White
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$81.48
Each
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
$1,249.75
Per 100
Eaton Screwless Wallplate, Screwless, Ivory, Duplex Receptacle Cutout, Polycarbonate, Single- Gang, Mid-Size
$5.65
Connector, 600 Vac At 50 to 400 HZ/250 VDC; 200 Ampere; 4 Pole; 4 Wire; Grounding Style 1, Shell; 0.653 Inch; Electrostatically Applied Epoxy/Polyester Coated Copper Free Aluminum; Approval Ul, Csa; Versamate[R] Brand
$2,098.91
Metal Straight Adapter
$93.28
Connector 5-Wire 30A 277/480V Turnlok®
$111.81
Non-Nema Plug, 14AMP 125-480V, IP20 Suitability Back Front Body
$19.92
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
$28.11
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$13.60
Ewd TR7756B-Box Usb 3.1A Duplex Rec
$53.99
No longer available or discontinued by the manufacturer.
20A Industrial TRWR GFR H
$127.21
HWDK GFR15GRY 15A 125VAC Comm GFR G
$26.36
RCPT Dup 15A 125V 5A 5V Usb Port A La
$44.36
RCPT Dup 20A 125V 5A 5V Usb Port A Gy
$48.43
RCPT Dup 20A 125V 5A 5V Usb Port A I
Standard 3-Way Socket With Turn Knob; Brite Gilt Finish
$6.94
Eaton Screwless Wallplate, Screwless, LT. Almond, Duplex Receptacle Cutout, Polycarbonate, Single- Gang, Mid-Size
Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta
$1,115.66
Eaton Pedestal Mount Unmetered, Unmetered, 30A, None, None, None, None, None, Top, Surface, Circuits: 4, Nema 14-30R, None, None, 4, 0, 0, 125/250V, None, None
$104.24
100A 3 Pole 3 Wire Receptacle Assembly
$438.75
20
Popularity
Default