Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Recessed Prewired Surface Style Poke-Thru Assembly – Designed to Be Installed In A Concrete Floor Which Has Access In The Ceiling Of The Floor Below For Running Power, Data and A/V Services. Poke-Thru Device Installs Into A 6" (152MM) to A 6 1/8" (155MM) Diameter Hole. The Unit Comes Complete With A Surface Style Cover and Two (2) Prewired, Pre-Installed Duplex Receptacles That Are Recessed 4" (102MM) Below The Floor Surface Level. Surface Style Cover Is An Aluminum Cover That Is Designed to Sit On Top Of
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$939.09
Each
15A 125V Tamper-Resistant 2-Module Outlet, Magnesium
$6.34
Usb Quad Charger - White
$51.17
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Almond, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
$21.49
No longer available or discontinued by the manufacturer.
20
Popularity
Default