Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nail On Box, PVC Material, Blue, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3-5/8 In Length, 3-7/16 In Width, 4 In Height, 25 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$695.12
Per 100
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
$25.70
Each
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
$24.63
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
$81.39
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, White, 0.3500 LB
$39.50
No longer available or discontinued by the manufacturer.
Eaton Ground Fault Circuit Interrupter Receptacle, Mid-Size, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
$28.08
Eaton Ground Fault Circuit Interrupter Receptacle, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, Tamper Resistant, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
$24.37
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Brown, Thermoplastic
$88.62
Meltric MA3 30 Deg Angle, Application: DS30 Plug/Receptacle, Material: Metal
$53.58
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
$9.36
Standard Size Duplex Receptacle Wallplate, Light Almond, Power Outlet, Nylon, 1, Standard
$64.00
NPS Opening For Round Floor Box, Brass, For Use With 1-1/4 Inch Outlet and Single Receptacle
$25,348.32
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$65.73
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 150A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,083.52
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Brown, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,425.02
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Junction Box, Current Rating 20/30 Amp, Application: DN9 Plug/Receptacle, Material: Metal, Cable Entry: 1.25IN NPT
$55.85
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle
$13.22
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: For All Duplex Receptacle and Combination Device
$21.40
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: All Duplex Receptacle and Combination Device
$15.10
20
Popularity
Default