SN21DV - 1G NM Nail-On Box

Carlon

  • $6.95 (Each)
  • $6.95 (Each)

  • $347.56 (Per 50)

  • $695.12 (Per 100)
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
SN21DV
Manufacturer
Carlon
Manufacturer's Part Number
SN21DV
Description
1G NM Nail-On Box
Nail On Box, PVC Material, Blue, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3-5/8 In Length, 3-7/16 In Width, 4 In Height, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358003329 / 00786358003329
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Carton
$347.56 (Per 50)
Resources
Images
 
 
SN21DV - Small Image
 
SN21DV - Large Image
 
SN21DV - Large Image
 
SN21DV - Large Image
 
SN21DV - Large Image
Specifications Sheets
 
 
SN21DV - Specification Sheet
Attachments
 
 
SN21DV - Specification Sheet
 
SN21DV - Specification Sheet
 
SN21DV - Specification Sheet
 
SN21DV - Specification Sheet
 
SN21DV - Specification Sheet
Other Links
 
 
SN21DV - Other
 
SN21DV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Dimensions and Weight
Length
3-5/8 in
Width
3-7/16 in
Height
4 in
Descriptions
Product Type
Nail On Box
Description
1G NM NAIL-ON BOX
Long Description
Nail On Box, PVC Material, Blue, 20.5 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3-5/8 in Length, 3-7/16 in Width, 4 in Height, 25 lb/100
Features
Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3-5/8 Inches, Width 4 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails
Short Description
Nail On Box, PVC, Blue, 20.5 cu.in
Special Features
Dual Voltage Capability;Accepts a Two Gang Faceplate;Backless Design Accommodates Large/Deep Low Voltage Devices;Eliminates Cutting the Backs off Electrical Boxes;Accommodates Bend Radius Requirements for Low Voltage Cabling;Provides Ample Space for Insta
extra long description
ABB SN-21-DV 21CUIN DUAL VOLTAGE BO
Additional Information
Mounting Type
Nail-On
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SN21DV
sub brand
Carlon(R)
GTIN
00786358003329
UPC
786358003329
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
20.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat