E1016SC31 - BRN Nema 3R RCPT CVR

Eaton

  • $88.62 (Each)
  • $88.62 (Each)
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
E1016SC31
Manufacturer
Eaton
Manufacturer's Part Number
E1016SC-31
Description
BRN Nema 3R RCPT CVR
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Brown, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275239129 / 00662275239129
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.62 (Each)
Resources
Other Links
 
 
E1016SC31 - Other
 
E1016SC31 - Other
 
E1016SC31 - Other
 
E1016SC31 - Other
Attachments
 
 
E1016SC31 - Specification Sheet
Brochures
 
 
E1016SC31 - Brochure
Images
 
 
E1016SC31 - Large Image
 
E1016SC31 - Large Image
 
E1016SC31 - Large Image
 
E1016SC31 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
350 To 500 MCM
Voltage Rating
600 VAC/VDC
Poles
1
Dimensions and Weight
Height
2.56
Width
2.25
Descriptions
Description
BRN NEMA 3R RCPT CVR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Product Type
E1016 Snap Back Cover Nema 3R BR
extra long description
CRS-H E1016SC-31 E1016 SNAP BACK CO
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Brown, Thermoplastic
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
2.2500 IN X 1.8800 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016SC-31
GTIN
00662275239129
UPC
662275239129
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE COVER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
environmental conditions
-40 To 105 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E1016SC31.
Jump To:

Cross Referenced

These items are similar to E1016SC31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016SC-31 Eaton Wiring Devices 00662275239129
HBLSCBN Hubbell Wiring Device-Kellems 00783585002699
16S21-H Leviton n/a
CLL3R-F Marinco n/a

* All prices subject to change.

Begin Live Chat