PJS8LA - W.P. 1G Dup. Receptacle Screwless "La"

Eaton

  • $5.65 (Each)
  • $5.65 (Each)

  • $113.00 (Per 20)
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
PJS8LA
Manufacturer
Eaton
Manufacturer's Part Number
PJS8LA
Description
W.P. 1G Dup. Receptacle Screwless "La"
Eaton Screwless Wallplate, Screwless, LT. Almond, Duplex Receptacle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664667091 / 00032664667091
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Standard Packaging
$113.00 (Per 20)
Resources
Images
 
 
PJS8LA - Small Image
 
PJS8LA - Large Image
 
PJS8LA - Video
Attachments
 
 
PJS8LA - Specification Sheet
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
W.P. 1G DUP. RECEPTACLE SCREWLESS "LA"
Product Type
W.P. 1G Dup. Receptacle Screwless "La"
extra long description
EWD PJS8LA W.P. 1G DUP. RECEPTACLE
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, Lt. Almond, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Screwless Wall Plates
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS8LA
GTIN
00032664667091
UPC
032664667091
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
20
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS8LA.
Jump To:

Cross Referenced

These items are similar to PJS8LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS8LA Eaton Wiring Devices 00032664667091
SWP8LA Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat