S2348DF - Plug T/L 3 Wire

Legrand-Pass & Seymour

  • $19.92 (Each)
  • $19.92 (Each)

  • $996.00 (Per 50)
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
S2348DF
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S2348-DF
Description
Plug T/L 3 Wire
Non-Nema Plug, 14AMP 125-480V, IP20 Suitability Back Front Body
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007659757 / 0785007659757 / 00785007659757
Weight per unit
0.2876 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.92 (Each)
Standard Packaging
$996.00 (Per 50)
Resources
Images
 
 
S2348DF - Small Image
 
S2348DF - Large Image
Brochures
 
 
S2348DF - Brochure
Other Links
 
 
S2348DF - Other
 
S2348DF - Other
 
S2348DF - Other
 
S2348DF - Other
 
S2348DF - Other
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
125/480
amperage rating
14
Wire Size
18-0
Poles
2
Number of Wires
3
Phase
3
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Plug T/L 3 Wire
Description
PLUG T/L 3 WIRE
extra long description
P&S S2348DF PLUG T/L 3 WIRE
Long Description
Non-Nema Plug, 14amp 125-480V, IP20 Suitability Back Front Body
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S2348-DF
GTIN
00785007659757
UPC
785007659757
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2876
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat