TR7756BB0X - Usb 3.1A Duplex Recp 20A 125V BR

Eaton

  • $53.99 (Each)
  • $53.99 (Each)

  • $539.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756BB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756B-BOX
Description
Usb 3.1A Duplex Recp 20A 125V BR
Ewd TR7756B-Box Usb 3.1A Duplex Rec
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741555 / 00032664741555
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Standard Packaging
$539.90 (Per 10)
Resources
Images
 
 
TR7756BB0X - Small Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Video
Attachments
 
 
TR7756BB0X - Specification Sheet
Other Links
 
 
TR7756BB0X - Other
 
TR7756BB0X - Other
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
Usb 3.1A Duplex Recp 20A 125V BR
Description
USB 3.1A DUPLEX RECP 20A 125V BR
Long Description
EWD TR7756B-BOX USB 3.1A DUPLEX REC
Special Features
Commercial grade deco
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Additional Information
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7756B-BOX
GTIN
00032664741555
UPC
032664741555
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed,UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat