PJS8V - W.P. 1G Dup. Receptacle Screwless Ivory

Eaton

  • $6.65 (Each)
  • $6.65 (Each)

  • $1,330.00 (Per 200)

Available from manufacturer.
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
PJS8V
Manufacturer
Eaton
Manufacturer's Part Number
PJS8V
Description
W.P. 1G Dup. Receptacle Screwless Ivory
Eaton Screwless Wallplate, Screwless, Ivory, Duplex Receptacle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664667107 / 00032664667107
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Standard Packaging
$1,330.00 (Per 200)
Stock Availability
Bryan
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
PJS8V - Small Image
 
PJS8V - Large Image
 
PJS8V - Video
Attachments
 
 
PJS8V - Specification Sheet
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
EWD PJS8V W.P. 1G DUP. RECEPTACLE S
Long Description
Eaton Screwless wallplate, Screwless, Ivory, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size
Description
W.P. 1G DUP. RECEPTACLE SCREWLESS IVORY
Product Type
W.P. 1G Dup. Receptacle Screwless Ivory
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS8V
GTIN
00032664667107
UPC
032664667107
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.083
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PJS8V.
Jump To:

Cross Referenced

These items are similar to PJS8V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS8V Eaton Wiring Devices 00032664667107
SWP8I Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat