Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 1/2, Dimensions: Diameter .97 Inches, Height 2.33 Inches
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,919.99
Per 100
Reducing Bushing, Size: 1-1/4 X 3/4 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06518
$846.41
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
Total Availability: Out of Stock
$2,509.24
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$3,189.21
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/4".
$132.66
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/2".
$180.12
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 2.327 In Width, 0.01 LB/Ea
$241.42
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 3".
$659.78
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
$990.72
Reducing Washer, 1-1/2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);2-5/8 In (Outside) Diameter, 0.046 LB
$147.96
Reducing Washer, 2 to 4 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside);5-1/2 In (Outside) Diameter, 0.37 LB
$1,912.94
Reducing Bushing, 2 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 13/16 In (Inside);2-3/16 In (Outside) Diameter, 0.7600 LB
$1,479.64
Insulating Bushing, Straight Connection Orientation, 0.29 LB/Ea
Nacogdoches Availability: In Stock
$2,590.21
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$785.13
2" Sealing Locknut Steel Usa
$1,077.00
Locknut, Bonding, Steel, Size 1/2 Inch
$202.09
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1-1/2"
$540.56
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
$22.47
Stainless Steel 316 Locknut 3/4"
$57.15
Per Foot
Locknut, Bonding, Steel, Size 4 Inch
$10,257.88
20
Popularity
Default