Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$461.94
Per 100
Locknut, Ul Listed, Conduit, Steel 6 Inch
$9,738.90
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
$3,949.27
Locknut, Bonding, Steel, Size 4 Inch
$9,863.36
Locknut, Bonding, Steel, Size 1 1/4 Inch
$897.68
3/4 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$1.11
Each
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 4 Inch
$691.62
Locknut, Bonding, Steel, Size 3 Inch
$3,824.09
Locknut Wrench 1in
$8.60
Locknut Wrench 3/4in
$9.12
3/4" SS Locknut
$4.89
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
$82.12
Klein Tools Locknut Wrench Set Is Designed With An Exclusive Offset Bend, That Is Perfect For Tightening and Loosening Locknuts In Tight Spaces. Each Set Contains The Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch and 1-Inch, Which Are Identifiable By Color and Laser Marking. Internal Magnets Keep The Set Together In Your Toolbox.
$16.04
Rigid Conduit Lock Nut, Steel Material; 11-1/2 Tpi Threaded Installation; 2.95 Inch Diameter; 0.14 Inch Thickness; 250 Per Case Standard Package; 2 Inch Trade Size
$0.82
Reducing Adapter, Rea Model, Electro Galvanized With Chromate Treatment, Male to Female Connection, 1/2 X 3/4 In Hub Size, 0.1600 LB/Ea
$8.28
Snap-In Bushing, 1 In Trade Size, Black, 0.505 In Length, 1.770 In Width, 1.770 In Height, 0.008 LB/Ea
$47.59
Emt Insulating Bushing, 3 In Trade Size, Plastic, White, 2.725 In Length, 1.21 In Width, +90 °C Operating Temperature
Nacogdoches Availability: In Stock
$1,019.15
Locknut, Bonding, Steel, Size 1 Inch
$485.81
Locknut, Sealing, Steel / PVC, Size 3 1/2 Inch
$5,081.20
3/4" 3/4 X 1/2 Reducing Bushings Aluminum (NPT) Haz. Location Usa
$2.44
20
Popularity
Default