142AL - 3/4" Al Locknut

T&B Ind Fitting

  • $2.67 (Each)
  • $2.67 (Each)

  • $266.72 (Per 100)

  • $2,667.20 (Per 1,000)
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
142AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
142AL
Description
3/4" Al Locknut
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210805498 / 5414363137634 / 00786210805498
Weight per unit
0.00813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$266.72 (Per 100)
Standard Packaging
$2,667.20 (Per 1,000)
Resources
Images
 
 
142AL - Small Image
 
142AL - Large Image
Attachments
 
 
142AL - Specification Sheet
Other Links
 
 
142AL - Other
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
ABB 142AL 3/4 INCH AL LOCKNUT
Product Type
3/4 Inch Al Locknut
Description
3/4" AL LOCKNUT
Long Description
3/4 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Special Features
Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
Additional Information
Thread Size
3/4 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
142AL
GTIN
00786210805498
UPC
786210805498
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.00813
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E23018, CSA / UL E23018, CSA
Application
To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 142AL.
Jump To:

Cross Referenced

These items are similar to 142AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL75A Appleton Electric 00781381704564
12 Eaton Crouse-Hinds 00784564100122
175A O-Z Gedney 00783126580310
142AL Thomas & Betts 00786210805498

* All prices subject to change.

Begin Live Chat