Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4" SS Locknut
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4.89
Each
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
$82.12
Per 100
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 In Length, 0.03 LB/Ea
Nacogdoches Availability: In Stock
$7.20
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 4 Inch
$691.62
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 7/32 In Width, 1-3/8 In Diameter
$314.74
1" 1 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
$246.00
Washer, Reducing, Galvanized Steel, Size 3-1/2 Inch - 2-1/2 Inch
$1,551.42
Locknut, Bonding, Steel, Size 1 Inch
$485.81
Locknut, Sealing, Steel / PVC, Size 3 1/2 Inch
$5,081.20
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1"
$197.75
2-1/2" Sealing Locknut Steel Usa
$2,433.00
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
$44.29
Reducing Washer, 1-1/2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);2-5/8 In (Outside) Diameter, 0.046 LB
$142.26
1" 1 X 1/2 Reducing Washer Steel Usa
$33.00
Locknut, Bonding, Steel, Size 1 1/2 Inch
$1,101.80
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 In Mounting Hole Size, 1.38 In Size, 1 LB
$9.37
Reducing Bushing, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 5/8 In (Inside);2-3/16 In (Outside) Diameter, 0.8260 LB
$1,405.80
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
$202.94
1" Conduit Locknut Steel Ul Usa
$81.00
1-1/2" Conduit Locknut Steel Ul Usa
$171.00
20
Popularity
Default