S60700LN00 - 3/4" SS316 Locknut

Calbrite

  • $57.15 (Per Foot)
  • $57.15 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60700LN00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LN00
Description
3/4" SS316 Locknut
Stainless Steel 316 Locknut 3/4"
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
847656003241 / 0847656003241 / 00847656003241
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$57.15 (Per Foot)
Resources
Images
 
 
S60700LN00 - Small Image
 
S60700LN00 - Large Image
Attachments
 
 
S60700LN00 - Specification Sheet
Brochures
 
 
S60700LN00 - Brochure
Other Links
 
 
S60700LN00 - Other
 
S60700LN00 - Other
 
S60700LN00 - Other
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.45
Descriptions
Description
3/4" SS316 LOCKNUT
Long Description
Stainless Steel 316 Locknut 3/4"
Product Type
3/4 SS316 Lknut
extra long description
CAL S60700LN00 3/4 SS316 LKNUT
Features
Stainless steel locknuts connect threaded conduit or connector to a threadless opening in a box, enclosure or fitting. Heavy stock thickness and specially designed tabs tighten securely and will not easily loosen even in the most severe applications.
Short Description
SS_LKNUT_316
Additional Information
Wall Thickness
0.17
Inside Diameter
0.98
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LN00
GTIN
00847656003241
UPC
847656003241
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Accessory
Trade Size
Trade Size
3/4
Packaging
Weight
0.03
Weight per foot
0.03
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of S60700LN00.
Jump To:

Cross Referenced

These items are similar to S60700LN00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700LN00 Calbrite Stainless Steel Conduit 00847656003241
8075 GIBSON n/a

* All prices subject to change.