RB12575A - 1-1/4" X 3/4" Reducing Bushing Alu

Appleton

  • $8.46 (Each)
  • $8.46 (Each)

  • $211.60 (Per 25)

  • $846.41 (Per 100)
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
RB12575A
Manufacturer
Appleton
Manufacturer's Part Number
RB125-75A
Description
1-1/4" X 3/4" Reducing Bushing Alu
Reducing Bushing, Size: 1-1/4 X 3/4 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06518
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321099 / 00781381321099
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$211.60 (Per 25)
Standard Packaging
$846.41 (Per 100)
Resources
Images
 
 
RB12575A - Large Image
 
RB12575A - Small Image
Attachments
 
 
RB12575A - Specification Sheet
Other Links
 
 
RB12575A - Other
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
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1-1/4 X 3/4
Descriptions
Description
1-1/4" X 3/4" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1-1/4TO3/4IN NPT
Long Description
Reducing Bushing, Size: 1-1/4 X 3/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 06518
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB125-75A RDC BUSH ALUM 1-1/4TO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB125-75A
GTIN
00781381321099
UPC
781381321099
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.11
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB12575A.
Jump To:

Cross Referenced

These items are similar to RB12575A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA42H American Fittings 00662364140114
RB125-75A Appleton Electric 00781381321099
RB125-75 Appleton Electric 00781381654654
524 Arlington 00018997005243
526 Arlington 00018997005267
RE42 SA Eaton Crouse-Hinds 00782274101439
R-42 Killark 00783936570051
LRB-4 Madison Electric 00784297353543
LRB-6 Madison Electric 00784297353567
RB-325SA O-Z Gedney n/a
RB-325A O-Z Gedney 00783126057256
RB-322S O-Z Gedney 00783126467109
322R O-Z Gedney 00783126785104
RB-326S O-Z Gedney 00783126467307
326R O-Z Gedney 00783126785302
1144 Raco 00050169011447
1146 Raco 00050169011461
605AL Thomas & Betts 00786210801414
RB-132 Thomas & Betts 00785991432206
603TB Thomas & Betts 00786210006031
RB-142 Thomas & Betts 00785991432244
605TB Thomas & Betts 00786210006055
RB4 Topaz 00751338200906
RB6 Topaz 00751338201101

* All prices subject to change.

Begin Live Chat