RB12 - 2" X 1/2" Reducing Bushing

Appozgcomm

  • $29.20 (Each)
  • $29.20 (Each)

  • $292.00 (Per 10)

  • $1,168.00 (Per 40)

  • $2,919.99 (Per 100)
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
RB12
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB12
Description
2" X 1/2" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 1/2, Dimensions: Diameter .97 Inches, Height 2.33 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126125 / 00687855126125
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Carton
$292.00 (Per 10)
Standard Packaging
$1,168.00 (Per 40)
Resources
Images
 
 
RB12 - Large Image
 
RB12 - Small Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 x 1/2
Descriptions
Description
2" X 1/2" REDUCING BUSHING
Product Type
2 X 1/2 RDC BSHG STL
Long Description
IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 2 x 1/2, Dimensions: Diameter .97 Inches, Height 2.33 Inches
Special Features
Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 2 x 1/2 IN
extra long description
EGS RB-12 2 X 1/2 RDC BSHG STL
Manufacturer Information
Manufacturers Part Number
RB12
Brand
Appleton
GTIN
00687855126125
UPC
687855126125
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.79
Carton
10
Package
40
Uses, Certifications, and Standards
standard
CSA Certified: 70872;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
To Reduce the trade size of a tapered entry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB12.
Jump To:

Cross Referenced

These items are similar to RB12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB20050 American Fittings 00662364130245
RB200-50 Appleton Electric 00781381655057
532 Arlington 00018997005328
1171 Bridgeport Fittings 00781747011718
255 Eaton Crouse-Hinds 00784564102553
R362 LH Dottie 00781002305552
13605B Halex 00051411136055
RE61S Killark 00783936010915
67472 Minerallac 00085937674722
RB-12 Neer 00687855126125
1152 Raco 00050169011522
RB-161 Thomas & Betts 00785991432381
RB12 Topaz 00751338201705

* All prices subject to change.

Begin Live Chat