RB200150A - 2" X 1-1/2" Reducing Bushing Alu

Appleton

  • $25.09 (Each)
  • $25.09 (Each)

  • $125.46 (Per 5)

  • $627.31 (Per 25)

  • $2,509.24 (Per 100)
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
RB200150A
Manufacturer
Appleton
Manufacturer's Part Number
RB200-150A
Description
2" X 1-1/2" Reducing Bushing Alu
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655309 / 00781381655309
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.09 (Each)
Carton
$125.46 (Per 5)
Standard Packaging
$627.31 (Per 25)
Resources
Images
 
 
RB200150A - Small Image
 
RB200150A - Large Image
Attachments
 
 
RB200150A - Specification Sheet
Other Links
 
 
RB200150A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Aluminum
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
2 X 1-1/2
Descriptions
Description
2" X 1-1/2" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 2TO1-1/2 In NPT
extra long description
APP RB200-150A RDC BUSH ALUM 2TO1-1
Special Features
Smooth rounded integral bushing protects conductor insulation
Long Description
Reducing Bushing, Size: 2 X 1-1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB200-150A
GTIN
00781381655309
UPC
781381655309
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.16
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB200150A.
Jump To:

Cross Referenced

These items are similar to RB200150A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA65H American Fittings 00662364140312
RB200-150A Appleton Electric 00781381655309
RB200-150 Appleton Electric 00781381655255
536 Arlington 00018997005366
RE65 SA Eaton Crouse-Hinds 00782274102481
R-65 Killark 00783936570150
LRB-16 Madison Electric 00784297353666
RB-331A O-Z Gedney 00783126058017
RB-331 O-Z Gedney 00783126467550
331R O-Z Gedney 00783126785555
1156 Raco 00050169011560
615AL Thomas & Betts 00786210801513
RB-165 Thomas & Betts 00785991432442
615TB Thomas & Betts 00786210006154
RB16 Topaz 00751338202108

* All prices subject to change.

Begin Live Chat