Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 21122500 Phoenix Conduit Coupling, Trade Size: 2-1/2 In, 3-1/4 In Outside Diameter, 3-3/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$5,417.55
Per 100
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,218.45
Conduit Pipe 21122000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$2,014.35
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
Conduit Pipe 21123500 Phoenix Conduit Coupling, Trade Size: 3-1/2 In, 4-1/2 In Outside Diameter, 3-13/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,782.05
Conduit Pipe 21124000 Phoenix Conduit Coupling, Trade Size: 4 In, 4-7/8 In Outside Diameter, 3-33/64 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,736.33
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$501.96
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Conduit Pipe 21121500 Phoenix Conduit Coupling, Trade Size: 1-1/2 In, 2.155 In Outside Diameter, 2-1/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,584.87
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$12,398.50
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
$355.15
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
$548.15
Emt Compression Coupling, 1-1/4 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.69 In Diameter, 88.00 LB
$1,080.78
Emt Compression Coupling, 1-1/2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.94 In Diameter, 104.00 LB
$1,576.00
Emt Compression Coupling, 2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 2.38 In Diameter, 149.00 LB
$2,134.68
Emt Compression Coupling, 3-1/2 In Trade Size, 6000S Model, Zinc Plated, 4.75 In Length, 4.25 In Diameter, 350.00 LB
$17,054.61
Emt Set Screw Coupling, 3/4 In Trade Size, 5000S Model, Zinc Plated, 2.13 In Length, 1.08 In Diameter, 0.14 LB/Ea
$242.40
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
$373.00
Combination Coupling, Trade Size: 1 In, Outside Diameter: 1.59 In, Length: 1.41 In, Flexibility: Rigid and Emt, Material: Steel, Connection: Female Threaded, Standard: Ul 514 B, Ul File Number E14895 (TWLL), E14814 (TWCC), Nema FB-1, For
$2,224.89
Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.875 In Length, 0.38 LB/Ea
$1,485.87
20
Popularity
Default