21123000 - Rigid Coupling

Phoenix

  • $65.22 (Each)
  • $65.22 (Each)

  • $6,521.61 (Per 100)

Available from manufacturer.
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
21123000
Manufacturer
Phoenix
Manufacturer's Part Number
21123000
Description
Rigid Coupling
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001381 / 00782172001381
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.22 (Each)
Carton
$65.22 (Each)
Stock Availability
Round Rock
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
21123000 - Small Image
 
21123000 - Large Image
MSDS Sheets
 
 
21123000 - MSDS Sheet
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
Galvanized Steel
Dimensions and Weight
Length
3.833
Descriptions
Description
RIGID COUPLING
Long Description
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 IN, 3.87 IN Outside Diameter, 3-5/16 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Product Type
3 Cond CPLGS Galv
Additional Information
Outside Diameter
3.87 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21123000
Sub Brand
Phoenix
GTIN
00782172001381
UPC
782172001381
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
3 in
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area