Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Set Screw Couplings Steel, 3/4 In. Trade Size
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,938.33
Per 100
Emt Set Screw Couplings Steel, 1-1/4 In. Trade Size
$61.56
Each
Emt Set Screw Couplings Steel, 1-1/2 In. Trade Size
$85.46
Emt Set Screw Couplings Steel, 2 In. Trade Size
$114.62
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
$29.33
RGD/Imc Set Screw Couplings Steel, 2-1/2 In. Trade Size
$694.16
RGD/Imc Set Screw Couplings Steel, 3/4 In. Trade Size
$392.23
Emt Fittings, Combination Couplings, Screw-In Compression, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 1/2 - 1/2, Dimension: Length 1.66 Inches, Height 1.00 Inches, Hole Diameter .71, Hole Diameter .72 Inches
$1,227.10
RGD/Imc Set Screw Insulated Connectors Steel, 1 In. Trade Size
$14.86
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
$158.94
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.25IN, Outside Diameter:1.6875IN, Length:3.25IN, Material:Steel
$823.43
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.5IN, Outside Diameter:1.9375IN, Length:3.75IN, Material:Steel
$1,207.39
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2IN, Outside Diameter:2.375IN, Length:4IN, Material:Steel
$1,599.43
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:3.625IN, Material:Steel
$1,880.26
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:3.625IN, Material:Steel
$4,434.63
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$5,963.11
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
$8,788.69
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:4.5IN, Material:Steel
$10,919.60
Rigid Coupling
$24,759.51
Coupling
$7.80
20
Popularity
Default