2024 - Rac 1" Emt Set Screw CPLG

Raco

  • $29.33 (Each)
  • $29.33 (Each)

Available from manufacturer.
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
2024
Manufacturer
Raco
Manufacturer's Part Number
2024
Description
Rac 1" Emt Set Screw CPLG
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169020241 / 00050169020241
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.33 (Each)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Other Links
 
 
2024 - Other
 
2024 - Other
 
2024 - Other
Images
 
 
2024 - Small Image
 
2024 - Large Image
Attachments
 
 
2024 - Specification Sheet
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
Silver
Dimensions and Weight
Length
2.205
Descriptions
Description
RAC 1" EMT SET SCREW CPLG
Extra Long Description
RACO 2024 EMT SET SCREW COUPLING 1
Long Description
EMT Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
Additional Information
Conduit Type
EMT
Fitting Type
Couplings
Installation Type
Screw
Pallet Quantity
4800
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2024
GTIN
00050169020241
UPC
050169020241
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw coupling, EMT
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.191
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2024.
Jump To:

Cross Referenced

These items are similar to 2024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-100 AFC Cable Systems 00077680146151
SS62US American Fittings 00662364191048
5100S Appleton Electric 00687855851119
TWC-100-S Appleton Electric n/a
242 Bridgeport Fittings 00781747002426
462 Eaton Crouse-Hinds 00784564104625
SSCP-100 Garvin Industries n/a
62810B Halex 00051411628109
MES-762 Madison Electric 00784297200229
5100-S Neer n/a
OF7713 Orbit Industries 00835243051515
5100S O-Z Gedney 00687855851119
312ST Producto Electric Corp. 00785244131221
2024 Raco 00050169020241
SKS100 Raco n/a
S1115 Sepco n/a
SK100R Steel Components, Inc. n/a
5034 Thomas & Betts n/a
TK123A Thomas & Betts 00785991024753
TK-123 Thomas & Betts n/a
TK-123-A Thomas & Betts Conduit n/a
643S Topaz 00751338232204

* All prices subject to change.

Begin Live Chat