5300S - 3" Emt SS Steel Coupling

Appozgcomm

  • $44.35 (Each)
  • $44.35 (Each)

  • $221.73 (Per 5)

  • $4,434.63 (Per 100)

Available from manufacturer.
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
5300S
Manufacturer
Appozgcomm
Manufacturer's Part Number
5300S
Description
3" Emt SS Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:3.625IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855851362 / 00687855851362
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.35 (Each)
Carton
$221.73 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5300S - Small Image
 
5300S - Large Image
Attachments
 
 
5300S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
3.63
Descriptions
Description
3" EMT SS STEEL COUPLING
Extra Long Description
EGS 5300S 3 IN EMT SSCR CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:3.625IN, Material:Steel
Product Type
3 In Emt SSCR CPLG
Special Features
Concretetight When Taped
Additional Information
Connector Type
SET SCREW
Outside Diameter
3.75
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
5300S
GTIN
00687855851362
UPC
687855851362
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Set Screw Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
1.5
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways sections together
Standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5300S.
Jump To:

Similar Items

Similar items are close alternatives to 5300S, though they may not be 100% alike.

Cross Referenced

These items are similar to 5300S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-300 AFC Cable Systems 00077680146205
SK-350 AFC Cable Systems 77680146212
SS67US American Fittings 00662364191147
5300S Appleton Electric 00687855851362
SNTCC-300 Appleton Electric 781381121224
SNTCC-350 Appleton Electric 781381121231
247 Bridgeport Fittings 00781747002471
248 Bridgeport Fittings 781747002488
467 Eaton Crouse-Hinds 00784564104670
468 Eaton Crouse-Hinds 784564104687
SSCP-350 Garvin Industries 785592110954
SSCP-300 Garvin Industries n/a
62835B Halex 51411628352
62830B Halex 00051411628307
MES-768 Madison Electric 784297200281
OF7718 Orbit Industries 00835243051560
OF7719 Orbit Industries 835243051577
29-300 O-Z Gedney 783126727357
29-350 O-Z Gedney 783126727401
5350S O-Z Gedney 687855851386
318ST Producto Electric Corp. 00785244131825
317ST Producto Electric Corp. 00785244131726
2152 Raco 00050169021521
SKS300 Raco n/a
2154 Raco 50169021545
5044 Thomas & Betts n/a
TK128A Thomas & Betts 00785991025538
8954 Thomas & Betts 708917134138
HK-108 Thomas & Betts 785991415445
HK-109 Thomas & Betts 785991415469
TK-129-A Thomas & Betts 785991025545
648S Topaz 00751338232709
649S Topaz 751338232808

* All prices subject to change.

Begin Live Chat