5100S - 1" Emt SS Steel Coupling

Appozgcomm

  • $3.73 (Each)
  • $3.73 (Each)

  • $74.60 (Per 20)

  • $373.00 (Per 100)

Available from manufacturer.
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
5100S
Manufacturer
Appozgcomm
Manufacturer's Part Number
5100S
Description
1" Emt SS Steel Coupling
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855851119 / 00687855851119
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$74.60 (Per 20)
Standard Packaging
$373.00 (Per 100)
Stock Availability
West Monroe
0
All Stores
0
Resources
Images
 
 
5100S - Small Image
 
5100S - Large Image
 
5100S - Large Image
Attachments
 
 
5100S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.31 in
Length
2.5 in
Descriptions
Description
1" EMT SS STEEL COUPLING
Extra Long Description
EGS 5100S 1 IN EMT SSCR CPLG
Long Description
EMT Set Screw Coupling, 1 in Trade Size, 5000S Model, Zinc Plated, 2.5 in Length, 1.31 in Diameter, 0.14 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 5000S, 1 in, Zinc Plated, 0.14 lb/EA
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
EMT Conduit
Made In USA
yes
Outside Diameter
1.31
Package Quantity
200 PK;20 CT
Standards Met
UL 514B;cUL Listed;CSA C22.2;NEMA FB-1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
5100S
Model
5000S
GTIN
00687855851119
UPC
687855851119
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Set Screw Coupling
Trade Size
Trade Size
1
Packaging
Weight
0.14 lb/EA
Weight per each
0.16
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Dry Location
Standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5100S.
Jump To:

Similar Items

Similar items are close alternatives to 5100S, though they may not be 100% alike.

Cross Referenced

These items are similar to 5100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-100 AFC Cable Systems 00077680146151
SS62US American Fittings 00662364191048
5100S Appleton Electric 00687855851119
TWC-100-S Appleton Electric n/a
242 Bridgeport Fittings 00781747002426
462 Eaton Crouse-Hinds 00784564104625
SSCP-100 Garvin Industries n/a
62810B Halex 00051411628109
MES-762 Madison Electric 00784297200229
OF7713 Orbit Industries 00835243051515
312ST Producto Electric Corp. 00785244131221
2024 Raco 00050169020241
SKS100 Raco n/a
S1115 Sepco n/a
SK100R Steel Components, Inc. n/a
5034 Thomas & Betts n/a
TK123A Thomas & Betts 00785991024753
TK-123 Thomas & Betts n/a
643S Topaz 00751338232204

* All prices subject to change.

Begin Live Chat