21121300 - Rigid Coupling

Phoenix

  • $12.18 (Each)
  • $12.18 (Each)

  • $1,218.45 (Per 100)

In-Stock: 0 available locally (Denton, TX) (change location)
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
21121300
Manufacturer
Phoenix
Manufacturer's Part Number
21121300
Description
Rigid Coupling
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001343 / 00782172001343
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.18 (Each)
Carton
$12.18 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
21121300 - Small Image
 
21121300 - Large Image
MSDS Sheets
 
 
21121300 - MSDS Sheet
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
Galvanized Steel
Dimensions and Weight
Length
2.03125
Descriptions
Product Type
1-1/4 Cond CPLGS Galv
Description
RIGID COUPLING
Long Description
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 IN, 1.869 IN Outside Diameter, 2-1/32 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Additional Information
outside diameter
1.869 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21121300
sub brand
Phoenix
GTIN
00782172001343
UPC
782172001343
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
1.25 in
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area