21120500 - Rigid Coupling

Phoenix

  • $5.02 (Each)
  • $5.02 (Each)

  • $501.96 (Per 100)
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
21120500
Manufacturer
Phoenix
Manufacturer's Part Number
21120500
Description
Rigid Coupling
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001312 / 00782172001312
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$5.02 (Each)
Resources
Images
 
 
21120500 - Small Image
 
21120500 - Large Image
MSDS Sheets
 
 
21120500 - MSDS Sheet
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
Galvanized Steel
Dimensions and Weight
Length
1.625 in
Descriptions
Long Description
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 IN, 1.01 IN Outside Diameter, 1-5/8 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Product Type
1/2 Cond CPLGS Galv
Description
RIGID COUPLING
Additional Information
outside diameter
1.01 in
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
21120500
GTIN
00782172001312
UPC
782172001312
Taxonomies, Classifications, and Categories
Type
Conduit Coupling
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
0.5 in
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat