6150S - 1-1/2" Emt Steel Comp Coupling

Appozgcomm

  • $15.76 (Each)
  • $15.76 (Each)

  • $78.80 (Per 5)

  • $394.00 (Per 25)

  • $1,576.00 (Per 100)

Available from manufacturer.
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
6150S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6150S
Description
1-1/2" Emt Steel Comp Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.94 In Diameter, 104.00 LB
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855867196 / 00687855867196
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$78.80 (Per 5)
Standard Packaging
$394.00 (Per 25)
Stock Availability
Abilene
0
All Stores
0
Resources
Images
 
 
6150S - Small Image
 
6150S - Large Image
 
6150S - Large Image
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
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.94 in;49.3 mm
Length
2.50 in;63.5 mm
Descriptions
Description
1-1/2" EMT STEEL COMP COUPLING
Extra Long Description
EGS 6150S 1-1/2 IN EMT COMP CPLG
Long Description
EMT Compression Coupling, 1-1/2 in Trade Size, 6000S Model, Zinc Plated, 2.50 in Length, 1.94 in Diameter, 104.00 lb
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 6000S, 1-1/2 in, Zinc Plated, 104.00 lb;47.17 kg
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Outside Diameter
1.94
Package Quantity
1 PK;5 CT
Standards Met
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6150S
Model
6000S
GTIN
00687855867196
UPC
687855867196
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
104.00 lb;47.17 kg
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
EMT Raceway;Wet Locations
Standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 6150S.
Jump To:

Similar Items

Similar items are close alternatives to 6150S, though they may not be 100% alike.

Cross Referenced

These items are similar to 6150S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-150 AFC Cable Systems 00077680146373
EC764US American Fittings 00662364017843
6150S Appleton Electric 00687855867196
264 Bridgeport Fittings 00781747002648
664 Eaton Crouse-Hinds 00784564106643
664US Eaton Crouse-Hinds 00662277027298
CCP-150 Garvin Industries n/a
62415B Halex 00051411624156
MEC-764 Madison Electric 00784297541162
OF7615 Orbit Industries 00835243051171
324ST Producto Electric Corp. 00785244132457
2926 Raco 00050169029268
2926US Raco 00050169570463
TK115 Thomas & Betts n/a
TK115A Thomas & Betts 00785991025460
665S Topaz 00751338170506

* All prices subject to change.

Begin Live Chat