Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/8 In Outside Diameter, 3/4 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.85
Each
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
$2,112.13
Per 100
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 6.25 In Length, 2.63 In Width, 2 In Height, 0.7 LB/Ea
$30.81
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/2 In Width, Dimension A: 2-1/4 In, 9/16 In T
$2,500.21
Oz-Gedney Type 4Q Liquid Tight 90 Deg Connector, Size: 3/8 In (1/2 Ko) In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/8 In Width, Dimension A: 1-9/16
$1,611.03
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-1/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$500.66
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 6-1/4 In Outside Diameter, 1-1/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and
$56.84
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$11.82
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
$5,197.76
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With
$26.49
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu
$32.43
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and Imc, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
$38.58
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1-1/2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-1/4 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-5/8 In Turning Radius Wit
$44.66
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T
$55.39
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug
$216.08
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-1/8 In Outside Diameter, 1-1/4 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$10.85
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 6-1/4 In Outside Diameter, 4-7/8 In Hole, 3/4 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$102.50
Oz-Gedney BS-A Series Domed Top Design Cover, 1 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
$11.48
Oz-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Stan
$13.65
Oz-Gedney BS-A Series Domed Top Design Cover, 2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
$24.04
20
Popularity
Default