Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 10.89 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$606.20
Per 100
Cover, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Screw, 0.18 LB/Ea
$9.44
Each
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-3/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$6.16
Sealing Gasket, Trade Size: 1/2 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$258.05
Oz-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 Awg - 250 Kcmil, Aluminum or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 In Height, Third Party Certification
$28.15
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-1/8 In Outside Diameter, 5/8 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$497.27
Features:1 1/4IN Dia X 1 9/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$3.10
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 2 In Length, Threaded, 1.5 LB/Ea
Total Availability: Out of Stock
$24.72
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-1/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
$136.14
Features: Configuration Single Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
$419.80
Liquid Tight Straight Connector, 1 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 In Length, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 34 LB/100
$1,976.40
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Diameter, 11.79 LB/100
$358.28
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.5 In Length, 2.06 In Width, 1.88 In Height, 0.4 LB/Ea
$2,559.07
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 1 In, 1-5/8 In Outside Diameter, Length: 1-3/4 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
$73.73
Features:2 1/8IN Depth, For 4 11/16 In Boxes, (4) 1/2 In, (6) 3/4 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:42ci
$2,997.74
Masonry Box, Pre-Galvanized, 44 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 In Length, 3-5/8 In Width, 3-1/2 In Height, 57.15 LB/100
$2,775.00
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 3/4 In, 1-5/16 In Outside Diameter, Length: 1-1/2 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
$61.39
Rigid Conduit Compression Connector, 3/4 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 3/8 In Thread Length, 1.26 In Length, 1.63 In Diameter, 0.21 LB/Ea
$1,424.37
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-7/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$8.36
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-7/8 In Outside Diameter, 2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$16.03
20
Popularity
Default