Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 3.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection:
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$79.50
Each
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 4.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere
$124.37
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
$7,063.98
Per 100
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 Oz, Temperature Range: -73 to 399 Deg C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: Ul 886, Csa 22.2 Number 30, Ul Listed For Class I, Division 1 and 2, G
$48.41
Coupling, 1 In Trade Size, TPC Model, Straight, Zinc Plated, End 1: 1.57 In;End 2: 1.30 In Connection Size, Threaded Connection, 1.63 In Length, 1.57 In Diameter, 0.52 LB/Ea
$2,124.98
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$6,168.80
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$7,757.05
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$12,627.24
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$22,997.74
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$56,306.49
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1/2 Inch, For Use With: Rigid or Imc, Material: Zinc Die Cast
$1,136.68
Coupling, 3/4 In Trade Size, TPC Model, Straight, Zinc Plated, End 1: 2.13 In;End 2: 1.88 In Connection Size, Threaded Connection, 1.70 In Length, 2.13 In Diameter, 0.30 LB/Ea
$1,472.94
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
$92.63
Stylmaster Unilets Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: Nema 4X, Standard: Nec: Class I, Division 2,
$111.71
Conduit Outlet Body, Epoxy Powder Coated, 1 In Hub Size, 1.08 LB/Ea
$47.12
Masonry Box, Pre-Galvanized, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 3-1/2 In Height, 39.01 LB/100
$2,112.00
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 10.89 LB/100
$606.20
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$177.60
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
$439.71
Octagon Box, Pre-Galvanized, 21.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);3/4 In (End) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Height, 30.84 LB/100
$1,391.08
20
Popularity
Default