TC150DCG - 1-1/2" T FM5 D/C Condulet W/C&G

Appozgcomm

  • $70.64 (Each)
  • $70.64 (Each)

  • $706.40 (Per 10)

  • $7,063.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TC150DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC150DCG
Description
1-1/2" T FM5 D/C Condulet W/C&G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000661 / 00687855000661
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.64 (Each)
Carton
$706.40 (Per 10)
Resources
Images
 
 
TC150DCG - Small Image
 
TC150DCG - Large Image
Attachments
 
 
TC150DCG - Specification Sheet
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.71
Hub Size
2
Height
2.97
Width
3.83
Descriptions
Description
1-1/2" T FM5 D/C CONDULET W/C&G
Product Type
1-1/2 THD Alum TC Bdy CVR GSKT
extra long description
EGS TC150DCG 1-1/2 THD ALUM TC BDY
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: TC, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/2"
Special Features
1-1/2 IN Trade Size, Type TC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #1/0AWG, Volume 33.10 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC150DCG
GTIN
00687855000661
UPC
687855000661
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
You must have an account to view stock levels
These alternate items can be purchased instead of TC150DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC150DCG, though they may not be 100% alike.

1-1/2" T Hub, Aluminum O Series Conduit Body
  • Our Part #: 0T5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-5
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.55)
0T5 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.55

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: TC75DCG
  • GTIN: 00687855000555
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC100DCG
  • GTIN: 00687855000579
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC50DCG
  • GTIN: 00687855000654
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC200DCG
  • GTIN: 00687855000678
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC125DCGSST
  • GTIN: 00687855001255
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

false