7075ST - 3/4 In Emt Comp Conn Insul Steel

Appozgcomm

  • $1.78 (Each)
  • $1.78 (Each)

  • $44.40 (Per 25)

  • $177.60 (Per 100)

  • $444.00 (Per 250)
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
7075ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7075ST
Description
3/4 In Emt Comp Conn Insul Steel
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873142 / 00687855873142
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Carton
$44.40 (Per 25)
Standard Packaging
$444.00 (Per 250)
Resources
Images
 
 
7075ST - Large Image
 
7075ST - Small Image
Attachments
 
 
7075ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Insulated Throat
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
0.75
Descriptions
Product Type
3/4 In Emt Comp Conn Insul Steel
Long Description
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
1 1/32 IN Dia X 1 1/4 IN Length, 7/16 IN Thread Length, Concretetight
Description
3/4 IN EMT COMP CONN INSUL STEEL
extra long description
EGS 7075ST 3/4 IN EMT COMP CONN INS
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7075ST
GTIN
00687855873142
UPC
687855873142
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.18
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7075ST.
Jump To:

Cross Referenced

These items are similar to 7075ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-75 AFC Cable Systems 00077680148100
EC751BUS American Fittings 00662364057610
7075ST Appleton Electric 00687855873142
86T075 Appleton Electric n/a
TW-50CSI Appleton Electric n/a
251I Bridgeport Fittings 00781747102515
251-USI Bridgeport Fittings 00781747222510
1651 Eaton Crouse-Hinds 00784564116512
CCN-75I Garvin Industries 00785592402097
82307B Halex 00051411823078
MEC-751-B Madison Electric 00784297541032
OF7602-S Orbit Industries 00835243050747
261BST Producto Electric Corp. 00785244126180
2913 Raco 00050169029138
2913US Raco 00050169570371
S4061 Sepco n/a
CC75-ICR Steel Components, Inc. n/a
TC712 Thomas & Betts n/a
TC712A Thomas & Betts 00785991025187
5223 Thomas & Betts 00786210052236
652Si Topaz 00751338168602

* All prices subject to change.

Begin Live Chat