Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FM7 Solid Gasket, Trade Size: 1/2 In, Material: Neoprene, For Use With Rigid Steel, Rigid Aluminum and Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3.00
Each
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRC Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
$85.36
Form 85 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 85, Length: 4.31 In, Height: 2.06 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, Imc and Emt
$10.09
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 3 In, Form: 7, Length: 10-1/2 In, Height: 5.88 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$319.90
Reducing Bushing, Size: 1/2 X 3/8 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$353.36
Per 100
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 3-1/2 In, Form: 35, Height: 5.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul
$385.38
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$34,956.28
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.47 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
$6.18
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.51 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
$1,366.42
90 Deg Gland Compression Short Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 1.31 In, Thread Length: 0.41 In, Width: 1.22 In, Standard: Ul Listed, For Use to Connect Conduit to Enclosure At 90 Deg Angle
$10.92
Combination Coupling, Trade Size: 1 In, Outside Diameter: 1.59 In, Length: 1.41 In, Flexibility: Rigid and Emt, Material: Steel, Connection: Female Threaded, Standard: Ul 514 B, Ul File Number E14895 (TWLL), E14814 (TWCC), Nema FB-1, For
$1,676.40
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203)
$22.72
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 2.89 LB/Ea
$28.86
20
Popularity
Default