NS902 - 3/4" Nail Strap STL

Appozgcomm

  • $0.38 (Each)
  • $0.38 (Each)

  • $37.87 (Per 100)

  • $378.70 (Per 1,000)

In-Stock: 0 available locally (Hot Springs, AR) (change location)
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
NS902
Manufacturer
Appozgcomm
Manufacturer's Part Number
NS-902
Description
3/4" Nail Strap STL
Features:1.23 In Width X 2.07 In Height, For Emt, Size:0.75IN, Material: Steel, Finish: Zinc Plated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
687855341924 / 00687855341924
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$37.87 (Per 100)
Standard Packaging
$378.70 (Per 1,000)
Stock Availability
Hot Springs
0
Little Rock
0
All Stores
0
Resources
Images
 
 
NS902 - Small Image
 
NS902 - Large Image
Attachments
 
 
NS902 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
0.75
Descriptions
Description
3/4" NAIL STRAP STL
Product Type
3/4 In Nail Strap STL
Long Description
Features:1.23 IN Width X 2.07 IN Height, For EMT, Size:0.75IN, Material: Steel, Finish: Zinc Plated
Special Features
1.23 IN Width X 2.07 IN Height, For EMT
extra long description
EGS NS-902 3/4 IN NAIL STRAP STL
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
NS-902
GTIN
00687855341924
UPC
687855341924
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Conduit Nail Strap
Packaging
Weight per each
0.02
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To secure EMT to wooden mounting structure;Used in place of one hole strap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of NS902.
Jump To:

Cross Referenced

These items are similar to NS902 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS2 Eaton Crouse-Hinds 00784564105523
D12 LH Dottie 00781002276753
NS-902 Neer 00687855341924
334G O-Z Gedney 00783126779202
2253 Raco 00050169022535
N-102-SC Thomas & Betts 00785991428124
DS2 Topaz 00751338203907

* All prices subject to change.

Begin Live Chat