RB5038 - 1/2X3/8 Reducing

Appleton

  • $3.53 (Each)
  • $3.53 (Each)

  • $353.36 (Per 100)

  • $1,766.80 (Per 500)
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
RB5038
Manufacturer
Appleton
Manufacturer's Part Number
RB50-38
Description
1/2X3/8 Reducing
Reducing Bushing, Size: 1/2 X 3/8 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654302 / 00781381654302
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$353.36 (Per 100)
Standard Packaging
$1,766.80 (Per 500)
Resources
Images
 
 
RB5038 - Large Image
Attachments
 
 
RB5038 - Specification Sheet
Other Links
 
 
RB5038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1/2 X 3/8
Descriptions
Product Type
RDC Bush STL 1/2TO3/8 In NPT
Description
1/2X3/8 REDUCING
Long Description
Reducing Bushing, Size: 1/2 X 3/8 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 06
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB50-38 RDC BUSH STL 1/2TO3/8 I
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB50-38
GTIN
00781381654302
UPC
781381654302
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Reducing Bushing
Packaging
Weight per each
0.03
Carton
100
Package
500
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB5038.
Jump To:

Cross Referenced

These items are similar to RB5038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB5038 American Fittings 662364130023
RB50-38 Appleton Electric 00781381654302
RB-320A Appleton Electric n/a
RB-320S Appleton Electric n/a
1160HZ Bridgeport Fittings n/a
1160 Bridgeport Fittings 781747011602
RE1308 Eaton Crouse-Hinds 00782274592541
R351 LH Dottie 781002305002
RB-5038 Garvin Industries 785592110763
67450 Minerallac 00085937674500
RB5038 Orbit Industries 835243032347
RB320S O-Z Gedney 00783126467000
320R O-Z Gedney 783126785005
RB-320S O-Z Gedney 783126467000
1141 Raco 00050169011416
CR0 Sepco n/a
600TB Thomas & Betts n/a
600-TB Thomas & Betts 786210006000
RB1 Topaz 751338200609

* All prices subject to change.

Begin Live Chat