TLC3 - 2-3/4-Oz Lubricant

Appleton

  • $48.41 (Each)
  • $48.41 (Each)

  • $290.46 (Per 6)
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
TLC3
Manufacturer
Appleton
Manufacturer's Part Number
TLC3
Description
2-3/4-Oz Lubricant
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 Oz, Temperature Range: -73 to 399 Deg C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: Ul 886, Csa 22.2 Number 30, Ul Listed For Class I, Division 1 and 2, G
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
781381324588 / 00781381324588
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.41 (Each)
Standard Packaging
$290.46 (Per 6)
Resources
Other Links
 
 
TLC3 - Other
 
TLC3 - Other
Images
 
 
TLC3 - Large Image
Attachments
 
 
TLC3 - Specification Sheet
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
White
Dimensions and Weight
Size
3
Descriptions
Product Type
Thread Lubricant Hi Temp 3 O2
Description
2-3/4-OZ LUBRICANT
extra long description
APP TLC3 THREAD LUBRICANT HI TEMP 3
Long Description
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 OZ, Temperature Range: -73 To 399 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, G
Special Features
Homogeneous metallic powder in a hydrocarbon agent; supports ground continuity; These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals
Additional Information
Temperature Range
-73 To 399
specific gravity
2.9 - 3.3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TLC3
GTIN
00781381324588
UPC
781381324588
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Conductive High-Temperature Thread/Joint Lubricant
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts
standard
UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TLC3.
Jump To:

Cross Referenced

These items are similar to TLC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TLC3 Appleton Electric 00781381324588
HTL4 Eaton Crouse-Hinds 00782274490304
LUBT-2 Killark 00783936395043
OZG# STL8 Appleton Electric n/a
STL8 Eaton Crouse-Hinds 00782274614250
STL-8 O-Z Gedney 00783126101997
CP16 Thomas & Betts 00786210806372
CP8-TB Thomas & Betts 00786210806365
CP8TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat