ABLG1204 - Conduit Hardware, Bushing

O-Z/Gedney

  • $50.21 (Each)
  • $50.21 (Each)

  • $1,255.25 (Per 25)

  • $5,021.00 (Per 100)
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
ABLG1204
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-1204
Description
Conduit Hardware, Bushing
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and Imc, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011272 / 00783126011272
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.21 (Each)
Carton
$1,255.25 (Per 25)
Standard Packaging
$5,021.00 (Per 100)
Resources
Images
 
 
ABLG1204 - Small Image
 
ABLG1204 - Large Image
Attachments
 
 
ABLG1204 - Specification Sheet
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
1-1/4 In Insul GNDG BSHG Alum
Description
CONDUIT HARDWARE, BUSHING
extra long description
OZG ABLG-1204 1-1/4 IN INSUL GNDG B
Long Description
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-1204
GTIN
00783126011272
UPC
783126011272
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Packaging
Weight per each
0.11
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat