A300 - 3" Phenolic Bushing

O-Z/Gedney

  • $19.95 (Each)
  • $19.95 (Each)

  • $199.48 (Per 10)

  • $797.93 (Per 40)

  • $1,994.82 (Per 100)
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
A300
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-300
Description
3" Phenolic Bushing
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 4 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003215 / 00783126003215
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Carton
$199.48 (Per 10)
Standard Packaging
$797.93 (Per 40)
Resources
Images
 
 
A300 - Small Image
 
A300 - Large Image
Attachments
 
 
A300 - Specification Sheet
Brochures
 
 
A300 - Brochure
Other Links
 
 
A300 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3
Descriptions
Product Type
3 In THRD Inslg BSHG
Description
3" PHENOLIC BUSHING
extra long description
OZG A-300 3 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 3 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 4 IN Outside Diameter, 7/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IMC
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-300
GTIN
00783126003215
UPC
783126003215
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.19
Carton
10
Package
40
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A300.
Jump To:

Cross Referenced

These items are similar to A300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU300H Appleton Electric 00781381321440
328-B Bridgeport Fittings 00781747403285
H 938 Eaton Crouse-Hinds 00784564119384
A-300 O-Z Gedney 00783126003215

* All prices subject to change.

Begin Live Chat