ABB250 - 2-1/2" Comb. A&BB Bushing

O-Z/Gedney

  • $53.02 (Each)
  • $53.02 (Each)

  • $265.09 (Per 5)

  • $1,325.47 (Per 25)

  • $5,301.89 (Per 100)
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
ABB250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABB-250
Description
2-1/2" Comb. A&BB Bushing
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126007183 / 00783126007183
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.02 (Each)
Carton
$265.09 (Per 5)
Standard Packaging
$1,325.47 (Per 25)
Resources
Images
 
 
ABB250 - Large Image
 
ABB250 - Small Image
Attachments
 
 
ABB250 - Specification Sheet
Brochures
 
 
ABB250 - Brochure
Other Links
 
 
ABB250 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2-1/2 In Combo A&BB BSHG
Description
2-1/2" COMB. A&BB BUSHING
extra long description
OZG ABB-250 2-1/2 IN COMBO A&BB BSH
Long Description
OZ-Gedney Type ABB Insulating Bushing, Size: 2-1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 3-3/8 IN Outside Diameter, 2-3/8 IN Hole, 5/8 IN Thread Length, Maximum Enclosure Thickness: 1/4 IN, 7/8 IN Shoulder Height, 1/2 IN Shoulder H
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC;Type ABB is a combination of type A and BB bushings for insulating cables passing through metal boxes or troughs
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABB-250
GTIN
00783126007183
UPC
783126007183
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type ABB Insulating Bushing
Packaging
Weight per each
0.3
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 011584, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat