Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.5 In Length, 1.38 In Width, Horizontal Mount/Vertical Mount, 0.86 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$49.71
Each
Features:2.29 X 2.29 In, Raintight, For Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Female X Female
$2,552.17
Per 100
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1-1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LB Configuration, 8.19 In Length, 3.75 In Height, Threaded, 4.07 LB/Ea
$66.83
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Height: 2.13 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread
$16.51
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 7.13 In, Height: 3.69 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, C
$77.16
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
$30.09
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 6-1/4 In, Width: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$29.65
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$199.85
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
$20.17
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 In Hub Size, 4.52 In Length, 4.52 In Width, 2.78 In Height, 1.33 LB/Ea
$3,372.68
Features:2 1/2IN Dia X 4IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$3,128.58
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 21.77 LB/100
$2,365.26
Outlet Box, Pre-Galvanized, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 16.33 LB/100
$2,040.70
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.51 LB/100
$2,270.75
Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standard:Ul E18095, Material:Steel, Shape:Octagonal, Size:4in
$440.21
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
$303.80
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
$255.70
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$16.50
Plug, 20 A, 125 V Ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 In Diameter, 2.78 In Length, 0.45 LB
$171.26
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
$108.86
20
Popularity
Default