170IGSA - 170 Alum Cov W/Fip GKT

Appleton

  • $10.26 (Each)
  • $10.26 (Each)

  • $1,026.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
170IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP170IGSA
Description
170 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
Slang Terms

Categories
Unilets) - Alum
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167581 / 00781381167581
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Standard Packaging
$1,026.00 (Per 100)
Resources
Images
 
 
170IGSA - Small Image
 
170IGSA - Large Image
Attachments
 
 
170IGSA - Specification Sheet
Other Links
 
 
170IGSA - Other
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
APP170 Alum Cov W/Fip GKT
extra long description
APP APP170IGSA APP170 ALUM COV W/FI
Description
170 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-0
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 0.3 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP170IGSA
GTIN
00781381167581
UPC
781381167581
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of 170IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 170IGSA, though they may not be 100% alike.

FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1/2 In, For...
  • Our Part #: APP170FIG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APP170FIG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
APP170FIG - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 170GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 170G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($505.50)
170GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.22

Each

QTY:
Each
Add
APP170 STEEL COV W/FIP GKT
  • MFR Part #: APP170IG
  • GTIN: 00781381167437
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 170IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
170GSA Appleton Electric 781381093293
APP170IGSA Appleton Electric 00781381167581
170GSA Eaton Crouse-Hinds 00782274247892
170IG SA O-Z Gedney n/a

* All prices subject to change.