LR50DCG - 1/2" LR Alu FM5 Cond W/C&G

Appozgcomm

  • $19.90 (Each)
  • $19.90 (Each)

  • $199.04 (Per 10)

  • $995.21 (Per 50)

  • $1,990.42 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LR50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR50DCG
Description
1/2" LR Alu FM5 Cond W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 2.06 In Width, 1.64 In Height, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000746 / 00687855000746
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Carton
$199.04 (Per 10)
Standard Packaging
$995.21 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
LR50DCG - Small Image
 
LR50DCG - Large Image
 
LR50DCG - Large Image
Attachments
 
 
LR50DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Length
4.40 in;111.8 mm
Width
2.06 in;52.3 mm
Height
1.64 in;41.7 mm
Descriptions
Description
1/2" LR ALU FM5 COND W/C&G
Product Type
Conduit Outlet Body
Special Features
Threaded Hubs
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Trade Size, Threaded Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.40 in Length, 2.06 in Width, 1.64 in Height, 0.3 lb/EA
Short Description
Conduit Outlet Body, 1/2 in, T Shape Form 5 Body, Aluminum
extra long description
EGS LR50DCG 1/2 THD ALUM LR BDY CVR
Additional Information
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;10 CT
Made in USA
yes
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR50DCG
GTIN
00687855000746
UPC
687855000746
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pulling;Splicing
Capacity
4.35 cu.in;0.1 dm^3
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

M-Z

Location Stock Available
Rogers
22 View Store
These alternate items can be purchased instead of LR50DCG.
Jump To:

Similar Items

Similar items are close alternatives to LR50DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - LR Type - Hub SIZE1/2 Inch -...
  • Our Part #: 0LR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLR-1
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.00) ·
0LR1 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.20

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LR75DCG
  • GTIN: 00687855000753
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR100DCG
  • GTIN: 00687855000760
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR125DCG
  • GTIN: 00687855000777
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR150DCG
  • GTIN: 00687855000784
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR200DCG
  • GTIN: 00687855000791
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat