HUB300DN - 3" Rigid Watertite D/C Hub

Appozgcomm

  • $79.94 (Each)
  • $79.94 (Each)

  • $159.88 (Per 2)

  • $799.40 (Per 10)

  • $7,993.96 (Per 100)
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
HUB300DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB300DN
Description
3" Rigid Watertite D/C Hub
Watertight Hub, 3 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 4.50 In Hub Size, 1.56 In Length, 4.38 In Diameter, 3.63 In Knockout Size, 2.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002184 / 00687855002184
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.94 (Each)
Carton
$159.88 (Per 2)
Standard Packaging
$799.40 (Per 10)
Resources
Images
 
 
HUB300DN - Small Image
 
HUB300DN - Large Image
 
HUB300DN - Large Image
Attachments
 
 
HUB300DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Hub Size
4.50 in
Length
1.56 in
Diameter
4.38 in
Size
3
Descriptions
Description
3" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 3 in Trade Size, HUB Model, Insulated, 1.06 in Thread Length, 4.50 in Hub Size, 1.56 in Length, 4.38 in Diameter, 3.63 in Knockout Size, 2.18 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 3 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB300DN 3 ZDC WATER TIGHT HUB
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
1.06 in
Knockout Size
3.63 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
10 PK;2 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB300DN
GTIN
00687855002184
UPC
687855002184
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
3 in
Packaging
Weight
2.18 lb/EA
Weight per each
2.18
Carton
2
Package
10
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB300DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB300DN, though they may not be 100% alike.

Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Si...
  • Our Part #: H300TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H300-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($149.29) ·
H300TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.64

Each

QTY:
Each
Add
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size,...
  • Our Part #: ST8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($163.67) ·
ST8 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$81.83

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3 In Connection Size, N...
  • Our Part #: CHB8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($169.11) ·
CHB8 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB300DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB300DN Appleton Electric 00687855002184
158DC Bridgeport Fittings 00781747091581
CHB8 Eaton Crouse-Hinds 00662277008259
ST8 Eaton Crouse-Hinds 00784731100108
WH8 Killark n/a
1712 Raco 00050169017128
THI300 Raco n/a
377 Thomas & Betts 00786210003771
H300SC Thomas & Betts 00786210913445
H300TB Thomas & Betts 00786210898650

* All prices subject to change.

Begin Live Chat