Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Appleton Clamp Back, Size: 3/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 In, Width: 1.13 In, Height: 1/2 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$251.46
Per 100
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.33 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.50 In Length, 1.53 In Width, 1.88 In Height, 0.4 LB/Ea
$2,134.53
Square Cover, Steel, Pre-Galvanized, 12 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 13.61 LB/100
$2,595.97
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 10 LB/100
$165.47
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 35.38 LB/100
$1,752.13
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100
$2,441.71
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$37.67
Each
Liquid Tight 90°Connector, 1 In Trade Sizel, Zinc Electroplated, 90° Connection Orientation, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 62 LB/100
$4,193.00
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, TB Configuration, 6.06 In Length, 1.56 In Width, Threaded, 1.25 LB/Ea
$27.18
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
$2,883.50
Watertight Hub, 3 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 4.50 In Hub Size, 1.56 In Length, 4.38 In Diameter, 3.63 In Knockout Size, 2.18 LB/Ea
$7,772.91
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea
$9,395.76
Union, 1 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.62 In Length, 2 In Diameter, 0.68 LB
$48.90
Multigang Switch Box, Galvanized, 56.3 In Capacity, 6-7/8 In Width, 4-9/16 In Height, 1/2 In Knockout Size, 9 Knockouts, 2 Gang, 117.0 LB/100
$5,077.14
Emt Compression Coupling, 1-1/2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.94 In Diameter, 104.00 LB
$1,247.17
Features: Configuration Double Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
$860.86
Strain Relief Cord and Cable Connector, Brown, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.187 to 0.312 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
$1,103.91
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Type LB, Set Screw, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2-12
$19,531.82
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$4,705.49
Universal Drain and Breather, Size: 1/2 In, Material: Stainless Steel, Mounting: Top and/or Bottom Of Enclosure Housing, Enclosure: Nema 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Numb
$71.63
20
Popularity
Default