ST125 - 1-1/4" Steel LT STR Conn

Appleton

  • $31.37 (Each)
  • $31.37 (Each)

  • $156.83 (Per 5)

  • $784.16 (Per 25)

  • $3,136.64 (Per 100)
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
ST125
Manufacturer
Appleton
Manufacturer's Part Number
ST-125
Description
1-1/4" Steel LT STR Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 84 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679558 / 00781381679558
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.37 (Each)
Carton
$156.83 (Per 5)
Standard Packaging
$784.16 (Per 25)
Resources
Images
 
 
ST125 - Large Image
 
ST125 - Large Image
Attachments
 
 
ST125 - Specification Sheet
Other Links
 
 
ST125 - Other
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
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in;50.8 mm
Diameter
2.31 in;58.7 mm
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT STR CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 in Length, 2.31 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 84 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/4 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-125 1-1/4 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Manufacturer Information
Manufacturers Part Number
ST-125
Brand
Appleton
GTIN
00781381679558
UPC
781381679558
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
38.1 kg/100;84 lb/100
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST125.
Jump To:

Cross Referenced

These items are similar to ST125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS125 AFC Cable Systems 00077680136763
ST-125 Appleton Electric 00781381679558
LT125 Arlington 00018997321251
433-SLT Bridgeport Fittings 00781747024336
LT125 Eaton Crouse-Hinds 00784564301253
SL125 LH Dottie 00781002667360
66212B Halex 00051411662127
H125 Hubbell Wiring Device-Kellems 00783585034058
K125 Killark 00783936998503
MLT-125 Orbit Industries 00835243031111
4Q-125 O-Z Gedney 00783126617559
RT-125S Producto Electric Corp. 00785244293042
3405 Raco 00050169034057
LMM-41 Remke 00785411301143
5235 Thomas & Betts 00786210052359
LT-104 Thomas & Betts Conduit n/a
474 Topaz 00751338142909
474ST Topaz 00751338144712

* All prices subject to change.

Begin Live Chat